90 in. x 23.5 in. Stainless Steel Three Compartment Sink with 18 in. x 18 in. Bowls and Left and Right Drainboards
- Mfr # SINK S3C-181812-18LR-NF-Z
- Zoro # G814772800
Specifications
Details
- MFR #
- SINK S3C-181812-18LR-NF-Z
- Zoro #
- G814772800
- UPC #
- -
- Country of Origin
- China
Description
The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 3 drain basket. NSF Certified for Food Service Application.18 in. x 18 in. x 12 in. bowl with one 18 in. left and right drainboardsPre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.Easy to Install. Premium Packaging to Ensure Safe Shipping.Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink
- •The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 3 drain basket. NSF Certified for Food Service Application.
- •18 in. x 18 in. x 12 in. bowl with one 18 in. left and right drainboard
- •Pre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.
- •Easy to Install. Premium Packaging to Ensure Safe Shipping.
- •Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.