42 in. Galvanized Steel Legs for Work Tables, 4PK

  • Mfr # AMG GS LEG-42-4PK-Z

  • Zoro # G315204428


product price:  $32.19
/pk 4, $8.05/ea

Key Features

Includes
Adjustuble Plastic feet, 1 in.
For Use With
AmGood Work Tables
Color
Silver
Material
Galvanized Steel
Length
42 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG GS LEG-42-4PK-Z
Zoro #
G315204428
UPC #
-
Country of Origin
China

Dimensions

Length
42 in.
Width
1 in.

Details

Includes
Adjustuble Plastic feet, 1 in.
For Use With
AmGood Work Tables
Color
Silver
Material
Galvanized Steel
Shape
Round

Description

This set of four galvanized steel legs is engineered to offer sturdy, reliable support for workstations, tables, and equipment stands in high-traffic commercial kitchens or industrial environments. Each leg stands at 42 in., which includes a 1 in. adjustable bullet foot, ensuring stability on uneven surfaces and allowing for easy leveling adjustments. Made from durable galvanized steel, these legs are built to resist rust and corrosion, providing long-lasting performance even in harsh, moisture-prone environments. Designed for heavy use, these legs deliver the strength and stability needed to keep your equipment secure and your workspace functional. Easy to install, these legs integrate seamlessly with compatible surfaces, making them ideal for new setups or as replacements for existing legs. The adjustable bullet feet help ensure that your tables remain steady, even on uneven floors, giving you the confidence that your workspace is safe and level.


  • • Set of four galvanized steel legs, each measuring 42 in. in height, including a 1 in. adjustable bullet foot for stability on uneven surfaces.
  • • Constructed from high-quality galvanized steel, providing excellent durability, rust resistance, and long-lasting performance in demanding environments.
  • • Perfect for supporting workstations, tables, and equipment stands, ensuring a sturdy and secure setup for busy commercial kitchens and industrial spaces.
  • • Adjustable bullet feet allow for easy leveling, making these legs ideal for surfaces that are not perfectly flat, ensuring your workspace remains stable.
  • • Quick and easy installation with compatible surfaces, whether you’re setting up a new station or replacing existing legs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.