Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in. Abreast Double Tier Stainless Steel Speed Rail Rack

  • Mfr # AMG SR-48AD-Z

  • Zoro # G115559858


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Material
Stainless Steel
Depth
4 in
Color
Stainless Steel
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG SR-48AD-Z
Zoro #
G115559858
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
4 in
Length
48 in
Overall Height (In.)
6 in
Thickness
18 Gauge

Details

Capacity
24-Quart/Liter Bottles
Material
Stainless Steel
Color
Stainless Steel
Standards
NSF
Shape
Rectangular
Finish
Polished
Number of pockets
2
NSF Listed
Yes
Features
Abreast design, Durable and corrosion resistant

Description

The AmGood 48 in. Abreast Double-Tier Stainless Steel Speed Rail Rack is designed for efficiency and durability, providing an optimized storage solution for busy bar setups. Constructed from high-quality 18-gauge stainless steel, this speed rail offers long-lasting performance while adding a sleek, professional look to any bar.Featuring a double-tier abreast design, this speed rail maximizes storage while keeping frequently used bottles within easy reach. Unlike traditional speed rails, which line bottles in a single-file row, the abreast layout arranges bottles side by side on each tier. This allows for greater visibility, faster access, and improved organization, as bartenders can quickly grab what they need without reaching over other bottles. The two-tier structure further enhances efficiency by allowing for separation of liquors and mixers, streamlining workflow during peak service hours.The open design allows for quick bottle replacements and easy cleaning, ensuring a sanitary and well-maintained work area. Whether you're operating a small pub or a high-volume bar, the AmGood Abreast Double-Tier Speed Rail Rack is an essential addition for improving speed and organization behind the bar.


  • • Durable Stainless Steel Construction – Made from high-quality 18-gauge stainless steel for long-lasting performance, corrosion resistance, and a sleek professional appearance.
  • • Abreast Design for Efficiency – The abreast layout allows bottles to be stored side by side on each tier, improving visibility and accessibility while reducing clutter, making service faster and more efficient.
  • • Secure and Space-Saving Design – Keeps bottles neatly organized and prevents tipping or shifting, ensuring a clutter-free and professional bar setup.
  • • Versatile Use – Perfect for commercial bars, restaurants, nightclubs, catering services, and even home bars, offering a compact yet high-capacity storage solution.
  • • NSF Certified – NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.