48 in. x 15 in. Stainless Steel Slope Top Wall Cabinet

  • Mfr # SWC-1548-Z

  • Zoro # G516393839


product price:  $778.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Width
15 in
Includes
Hinged double doors with two locks
Shape
Rectangular
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWC-1548-Z
Zoro #
G516393839
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
32 in

Details

Material
Stainless Steel
Includes
Hinged double doors with two locks
Shape
Rectangular
Finish
Brushed

Description

The AmGood Stainless Steel Slope Top Wall Cabinet is designed to provide secure, sanitary, and space-saving storage in commercial kitchens, prep areas, and medical environments. Measuring 48 in. wide, 15 in. deep, and 32 in. high, this cabinet features a sloped top that helps prevent dust accumulation and allows for easy cleaning - perfect for maintaining hygiene in food service and healthcare settings.Crafted from durable 18-gauge type 430 stainless steel, the cabinet includes stainless steel back, side, and bottom panels, along with a fixed intermediate shelf for organized storage. The hinged double doors are also 18GA 430 stainless steel and come equipped with two locks and plastic recessed handles for added security and convenience.A heavy-duty stainless steel wall mounting bracket is included, ensuring stable installation. The unit ships in a protective carton box, ready for installation right out of the package.


  • 48 in. W x 15 in. D x 32 in. H slope top wall cabinet with fixed intermediate shelf and dual hinged doors.
  • Made entirely from 18GA 430 stainless steel including the sloped top, back, sides, bottom, and shelf for lasting performance.
  • Hinged doors feature two integrated locks and plastic recessed handles for added security and convenience.
  • Includes stainless steel mounting bracket for quick and stable installation in commercial settings.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products