Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Metal Leg Adjustable Extender, 4PK

  • Mfr # GS LEG-6-EXT-4PK-Z

  • Zoro # G114772821


product price: $19.29
/pk 4, $4.82/ea

Key Features

Leg Style
Straight
Material
Stainless Steel
Length
1.6 in
Shape
Round
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS LEG-6-EXT-4PK-Z
Zoro #
G114772821
UPC #
-
Country of Origin
China

Dimensions

Length
1.6 in
Height
6 in
Width
6 in

Details

Leg Style
Straight
Material
Stainless Steel
Shape
Round
Item
Leg Extensions
Color
Silver
Number of Pieces
4

Description

6 in. Metal Table Leg Extensions. Adjustable Table Leg Risers, 4 Pack Table Height Extenders for Rise 6 inch


  • •6 in. Metal Table Leg Extensions. Adjustable Table Leg Risers
  • •4 Pack Table Height Extenders for Rise 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.