Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. x 24 in. Stainless Steel Wall Shelf

  • Mfr # AMG WS-0624

  • Zoro # G406888148


product price: $38.35
/ea

Key Features

Width
6
Height
5
Material
Stainless Steel
Color
Silver
Gauge
18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WS-0624
Zoro #
G406888148
UPC #
810095251788
Country of Origin
China

Dimensions

Width
6
Height
5

Details

Item
Stainless Steel Wall Shelf
Material
Stainless Steel
Color
Silver
Gauge
18 Gauge
Weight Capacity
100 Lbs
Standards
NSF

Description

This heavy-duty multifunctional stainless wall shelf is made with 18 gauge stainless steel. The design features a 1" backsplash and bullnose edge. It's made with durable welded corners and support brackets.
Its professional, modern and sleek design makes this metal floating shelf perfect for use in any residential or commercial kitchen, food truck, garage, closet, laundry room, utility and equipment room, lab, appliance shelf for toaster and microwave, etc.
NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
This corrosion-resistant wall mount shelf can handle anything you throw at it and will last for years to come. Easy to clean and sterilize, metal shelves are superior to wood or glass. Food and liquid won't get stuck or ruin the integrity of the surface. Easily wipe away excess with no fuss, mess, or contamination.
The shelf ships knocked down. Brackets, hardware, and installation manual are included. Installation takes less than 15 minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.