60 in. Single Tier Stainless Steel Speed Rail Rack for Commercial Bars

  • Mfr # SR-60-Z

  • Zoro # G514776092


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Stainless Steel
Color
Silver
Pockets for bottles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-60-Z
Zoro #
G514776092
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
60 in

Details

Item
Speed Rail
Material
Stainless Steel
Color
Silver
Pockets for bottles
1

Description

The AmGood 60-inch Stainless Steel Single-Tier Speed Rail is expertly crafted from 18-gauge stainless steel, providing a robust and stylish solution for organizing your bar essentials. This durable speed rail is designed to handle the demands of a busy bar environment while enhancing your overall service efficiency.With its single-tier design, this speed rail offers a convenient way to keep your most frequently used bottles easily accessible. The compact size is perfect for tight spaces, allowing bartenders to quickly grab popular liquors and mixers while maintaining a clean and organized work area. The open design also facilitates easy cleaning and fast bottle replacements.Whether you're outfitting a small pub or a high-volume bar, the AmGood Single-Tier Speed Rail combines functionality and elegance, making it an essential addition to any service counter.


  • •Durable stainless steel construction
  • •Bottle storage pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.