62 in. Stainless Steel Tubular Glass Rack Shelf
- Mfr # AMG WS-TGR-1862-Z
- Zoro # G415559862
Key Features
Specifications
Product Information
- MFR #
- AMG WS-TGR-1862-Z
- Zoro #
- G415559862
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Size
- 63 in. x 13 in. x 2 in.
Details
- Shelving Type
- Tubular Glass Rack Shelf
- Material
- 430 Stainless Steel
- Color
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 360 Lbs
- Standards
- NSF
- Shelf Style
- Wall Mount
- Includes
- Stainless steel bolts for easy installation, Installation Manual
Description
This 62 in. AmGood Stainless Steel Tubular Glass Rack Shelf combines durability and efficiency, perfect for bars and commercial kitchens.Built with 16-gauge, 430 stainless steel brackets, this wall-mounted shelf fits one dish rack securely, keeping glassware organized and easily accessible while freeing up counter space. Its robust frame, made from 18-gauge stainless steel tubing with a 1-5/8 in. diameter, supports a substantial weight capacity of up to 360 lbs., making it ideal for heavy-duty use. Installation is straightforward with stainless steel bolts included, and its packaged in a reinforced carton box for safe delivery. Measuring 18 in. x 62 in. x 11-1/4 in. H, this rack shelf is designed to meet the rigorous demands of a commercial environment.
- Compact & Practical Dimensions: Measures 18 in. x 62 in. x 11-1/4 in. H and includes stainless steel bolts for easy installation. Sturdy frame supports up to 360 lbs., ideal for holding glassware, bottles, and other essentials with confidence.
- Holds 3 dish racks: Specifically designed to securely hold three dish racks, making glassware storage organized and easily accessible in busy kitchens and bars.
- Heavy-Duty Construction: Made with 16-gauge, 430 stainless steel brackets and 18-gauge stainless steel tubing with a 1-5/8 in. diameter, ensuring strength and durability for high-use commercial settings.
- NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bar and professional environments.
- Ships knocked down. All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.