7 Pan End Load Countertop Full Sheet / Bun Pan Rack
- Mfr # BPR CT-FULL-7-Z
- Zoro # G312028119
Key Features
Specifications
Product Information
- MFR #
- BPR CT-FULL-7-Z
- Zoro #
- G312028119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24"
- Overall Width
- 23"
Details
- Item
- Sheet Pan Racks
- Color
- Silver
- Type
- Full Size Sheet Pans
- Load Capacity
- 7
- Material
- Aluminum
Description
Transform your culinary workspace with the AmGood Countertop Sheet/Bun Pan Rack, creating a dedicated area for cooling pans fresh out of the oven!, In the fast-paced world of bakeries, restaurants, and catering kitchens, cleanliness and organization are paramount. Our AmGood bun pan rack, thoughtfully designed for commercial applications, is your reliable partner in maintaining order and efficiency, keeping your countertops tidy and well-organized. With a generous 7 full-size bun pan capacity, it's the solution you've been searching for. Maximizing Storage Space, This pan rack doesn't just store your pans; it maximizes your available space. It can securely house 7 full-size sheet pans with 3 of space between each extruded aluminum pan slide, ensuring superior cooling. The sturdy shelves streamline the organization of everything from freshly baked cookies to succulent meats and an array of kitchen essentials. Built for Commercial Use, Crafted with precision, this AmGood bun pan rack is designed to remain steadfast on your countertop. Constructed from corrosion-resistant aluminum, it boasts robust 1 extruded tube frames and cross supports.
- • Overall Dimensions: 20.5 in. x 24 in. x 23 in. With the ability to accommodate 7 full-size bun pans, this rack offers the convenience needed for storing a variety of baked goods or culinary creations.
- • Commercial-Grade Organization: Ideal for bakeries, restaurants, and catering kitchens, this rack ensures cleanliness and order, keeping your countertops neat and organized.
- • Space Optimization: Maximize your available space with 3 in. spacing between extruded aluminum pan slides, facilitating better cooling and streamlining organization. Built to Last: Designed for constant use, this corrosion-resistant aluminum rack features 1 in. extruded tube frames and cross supports, ensuring structural integrity and durability for your culinary operation.
- • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- • Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.