Shop AMGOOD

78 in. x 30 in. Stainless Steel Three Compartment Sink with 24 in. x 24 in. x 14 in. Bowls

  • Mfr # SINK S3C-242414-NF-Z
  • Zoro # G216393849

product price: 
$
974.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SINK S3C-242414-NF-Z
Zoro #
G216393849
UPC #
-
Country of Origin
China

Description

The AmGood Commercial Stainless Steel Three Compartment Sink is built to handle the demands of any commercial kitchen, prep area, or utility space. With three spacious 24 in. x 24 in. x 14 in. tubs, this sink is ideal for washing, rinsing, and sanitizing in a streamlined setup without a drainboard.Crafted from durable 18-gauge type 304 stainless steel, the sink resists corrosion and delivers long-lasting performance. It is supported by sturdy 18-gauge galvanized legs with stainless steel sockets and adjustable plastic bullet feet for added stability. The backsplash top features a dead-end design to help contain splashes and keep surrounding surfaces clean. This unit includes three 3.5 in. drain baskets to facilitate fast, efficient drainage.


  • Features three 24 in. x 24 in. x 14 in. bowls, offering ample space for multi-step cleaning or prep tasks.
  • Made from 18-gauge, type 304 stainless steel for long-term durability and corrosion resistance in demanding environments.
  • 18-gauge galvanized legs with stainless steel sockets and adjustable plastic bullet feet provide strong, level support.
  • Includes three 3.5 in. drain baskets and a dead-end backsplash top to reduce water mess.
  • NSF Certified: Meets strict food safety and sanitation standards, making it ideal for use in restaurants, bars, cafeterias, food trucks, and utility areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.