8 in. x 34 in. Stainless Steel Door Kick Plate

  • Mfr # AMG DKP-0834-Z

  • Zoro # G616100368


product price:  $30.55
/ea

Key Features

Material
430 Stainless Steel
Width
8 in
Finish
Polished
Thickness
22 Gauge
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG DKP-0834-Z
Zoro #
G616100368
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Thickness
22 Gauge
Length
34 in

Details

Material
430 Stainless Steel
Item
Door Kick Plate
Finish
Polished

Description

Protect your door from scuffs and impact with this 8 in. x 34 in. Stainless Steel Door Kick Plate. Crafted from 22-gauge type 430 stainless steel with a #3 brushed finish, it combines durability with a clean, professional appearance that complements any commercial or residential setting.The plate features 8 pre-drilled holes and comes with self-tapping screws for quick and secure installation. Each unit is individually packaged with 10mm pearl wool on the top and bottom for added protection. Sold as 1 piece per carton, with 20 pieces per master carton, this kick plate is a reliable solution for high-traffic environments.


  • Durable Construction: Made from 22-gauge, 430 stainless steel with a #3 brushed finish for long-lasting strength and corrosion resistance.
  • Easy Installation: Includes 8 pre-drilled holes and self-tapping screws for fast, secure mounting on most standard doors.
  • Protective Packaging: Each plate is packaged with 10mm pearl wool on both the top and bottom sides to prevent scratches or dents during shipping.
  • Sleek, Compact Size: Measuring 8 in. high by 34 in. wide, it’s the perfect fit for protecting smaller commercial or residential doors from daily impact.
  • Versatile Use: Ideal for high-traffic areas such as offices, schools, hospitals, and restaurants to prevent scuffs, dents, and damage from foot traffic, carts, or equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.