Shop AMGOOD
See all product information
Create Account
16 in. x 20 in. x 12 in. Stainless Steel 2 Compartment Drop-In Sink with Faucet. NSF
- Mfr # AMG SINK DIS S2C-162010-F-Z
- Zoro # G222640043
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
10-5/32 in
Width
36 in
Depth
10 in
Gauge
18 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SINK DIS S2C-162010-F-Z
- Zoro #
- G222640043
- UPC #
- -
- Country of Origin
- China
- Item
- Sink
- Material
- 304 Stainless Steel
- Gauge
- 18 Gauge
- Installation
- Drop-In Sink
- Standards
- NSF
- Includes
- Faucet, Basket Strainer
- Finish
- Stainless Steel
- Color
- Silver
Dimensions
- Height
- 10-5/32 in
- Width
- 36 in
- Depth
- 10 in
Description
For enhanced washing efficiency, this Amgood drop-in sink features two compartments. Perfectly suited for bustling snack bars or cafes, this two-compartment sink facilitates washing, rinsing, and sanitizing dishes, pots, and pans to meet customer demands. With two stainless steel bowls, it offers ample space for an efficient workflow, catering to compact kitchens with limited space. Certified by NSF International, this sink meets stringent standards ensuring public safety, health, and environmental responsibility. Constructed with durable 16-gauge, 304 series stainless steel, this unit is easy to maintain and resistant to rust, promising long-lasting quality. The integrated marine edge prevents spills and maintains countertop cleanliness. Equipped with 3 1/2 in. drain baskets in each compartment, it efficiently collects food debris to prevent drain clogging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.