
Commercial Flood Drain Strainer 1, 3 in. Diameter x 6 in. Tall Cylinder
Mfr # CSSS-3x6-Z
Zoro # G014776134
product price: $56.75
/eaKey Features
Shape - Drains
Cylinder
Color - Drains
Silver
Length - Drains
6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSSS-3x6-Z
Zoro #
G014776134
UPC #
-
Country of Origin
China
Dimensions
Length - Drains
6 in
Details
Item
Floor Drain Strainer
Shape - Drains
Cylinder
Color - Drains
Silver
Material
Stainless Steel
Description
Perforated 304 stainless steel construction Ideal for commercial setups, e.g kitchens, hospitals Easy to remove and clean Isolate residue and prevent blockage. Helps to prevent your drain from clogging Slip in strainer includes a metal handle for easy removal/access to waste
- •Size: 2 in. x 6 in.
- •Made out of stainless steel for its durability and its ability to fight corrosion and rust
- •Floor drain strainer is perfect for any restaurant, bar, buffet, or eatery where water needs to be drained from food or other items
- •Floor drain strainer drains out water to keep the floor dry and safe for walking conditions
- •Easily removable and is great for multiple uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.