Dual Foot Pedal Valve Control for Faucet

  • Mfr # DBL FOOT VALVE-Z

  • Zoro # G314776100


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting Type
‎Floor Mount
Overall Length
2 in
Valve Type
Foot Pedal Valve
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL FOOT VALVE-Z
Zoro #
G314776100
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Width
2 in

Details

Material
Stainless Steel
Mounting Type
‎Floor Mount
Valve Type
Foot Pedal Valve
Color
Silver

Description

Color coded pedals4-1/2 in. center1/2 in. female inlets1/2 in. male outletLead FreeSelf closing valve


  • •4-1/2 in. center
  • •1/2 in. female inlets
  • •1/2 in. male outlet
  • •Color coded pedals
  • •Lead Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.