Shop AMGOOD
See all product information
Create Account
Floor Drain Strainer Aluminum, 5.5 in. Dome
- Mfr # FSDS-Z
- Zoro # G414772842
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
5 1/4 in
Color - Drains
Gray
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSDS-Z
- Zoro #
- G414772842
- UPC #
- -
- Country of Origin
- China
- Item
- Floor Drain Strainer
- Color - Drains
- Gray
- Material
- Aluminum
Dimensions
- Pipe Dia. - Drains
- 5 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.