Zoro Homepage

Folding Table, 24 in W, 60 in L, 31 in H

  • Mfr # FWT-2460-Z

  • Zoro # G314772799


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
60 in
Height
31 in
NSF Listed
Yes
Assembly Required
Minimum assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWT-2460-Z
Zoro #
G314772799
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Length
60 in
Height
31 in

Details

Item
Folding Table
NSF Listed
Yes
Assembly Required
Minimum assembly
Color
Silver
Gauge
18 gauge
Installation Hardware
Included
Material
Stainless Steel

Description

The AmGood 24 in. x 60 in. 18-Gauge Stainless Steel Open Base Folding Table transcends its culinary origins, presenting itself as a versatile asset across diverse environments. Crafted from robust 18-gauge stainless steel, its functionality extends far beyond the confines of a kitchen.Ideal for busy kitchens, this table remains a steadfast companion for chefs, offering ample space for ingredient prep, cooking assembly, and convenient storage with its open base design. Its foldable nature ensures effortless mobility and space optimization, catering to culinary settings of any scale.In studios or workshops, this table serves as a reliable platform for artisans and craftsmen. Its durable surface accommodates a myriad of projects, providing stability for crafting, woodworking, or various DIY endeavors. Transforming into a display hub for retail or events, this table showcases merchandise with poise and functionality. Its sturdy construction ensures stability, while its foldability facilitates easy setup and teardown, catering seamlessly to dynamic retail environments.For camping or outdoor escapades, this table proves invaluable. It becomes a reliable asset for outdoor cooking, offering a robust platform for meal preparation


  • •Space-Saving Design: Foldable for effortless storage and transport, optimizing space in busy kitchens.
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • •Easy Maintenance: Stainless steel surface resists corrosion and simplifies cleaning for a hygienic workspace.
  • •Open Base Convenience: Thoughtfully designed open base allows for easy access to kitchen essentials, streamlining workflow efficiency.
  • •Generous Workspace: A spacious 24 in. x 60 in. surface area provides ample room for versatile food preparation and multitasking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.