Galvanized Steel Legs for Work Tables. 27 in. Legs, 4PK

  • Mfr # GS LEG-27-4PK-Z

  • Zoro # G714772818


product price: $23.65
/pk 4, $5.91/ea

Key Features

Gauge
18 Gauge
Includes
(4) Legs, (4) Plastic Bullet Foot
Length
27 in
Diameter
1 5/8 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS LEG-27-4PK-Z
Zoro #
G714772818
UPC #
-
Country of Origin
China

Dimensions

Length
27 in
Diameter
1 5/8 in
Height
27 in

Details

Gauge
18 Gauge
Includes
(4) Legs, (4) Plastic Bullet Foot
Item
Legs for Work Table
Material
Stainless Steel
Shape
Round
Color
Silver

Description

Compatible with all AmGood work tables and equipment stands and from a wide range of popular brands. Legs 27 in long and 1-5/8 in. Diameter. With Stainless Steel Equipment Bullet Foot Fits 1-5/8 in. O.D. tubing. 18 gauge galvanized steel construction. The set-screw installation makes replacement a breeze.


  • •Compatible with all AmGood work tables and equipment stands and from a wide range of popular brands
  • •27 in. long and 1 5/8 in. diameter
  • •Includes adjustable plastic bullet foot
  • •Set-screw installation makes replacement a breeze
  • •18 gauge galvanized steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.