Shop AMGOOD
See all product information
Create Account
Recessed Underbar Drainboard - 22.5 in. x 12 in. x 30 in.
- Mfr # AMG RUD-2212-Z
- Zoro # G423939601
product price:Ā
$
219.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Material
Stainless Steel, 304 Stainless Steel
Gauge
20 Gauge
Standards
NSF
Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG RUD-2212-Z
- Zoro #
- G423939601
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel, 304 Stainless Steel
- Gauge
- 20 Gauge
- Standards
- NSF
- Item
- Recessed Underbar Drainboard
Dimensions
- Width
- 12 in
- Height
- 33 in
Description
The Glass Rack Cabinet is built for bars, restaurants, and hospitality environments that need dependable storage with integrated drainage and plumbing access. Measuring 22-1/2 in. x 24 in. x 30 in. H, this cabinet features a heavy-duty 20-gauge 304 stainless steel corrugated top and a 3 in. backsplash to keep your workspace contained and clean. The design includes a 1 in. x 1.5 in. IPS copper drain at the right rear corner of the top shelf and an additional 1 in. x 1.5 in. IPS drain at the center rear of the bottom shelf, offering efficient water management in fast-paced bar settings. The back, sides, and bottom shelf are also built from 20-gauge 304 stainless steel for strength and corrosion resistance. Two sets of 18-gauge āLā-shape adjustable rack slides allow you to customize the interior for various glass racks. A 3 in. diameter hole at the back panel provides convenient plumbing access, while silicone sealing around the bottom shelf helps prevent leaks and moisture buildup. Galvanized legs with reinforced plates and plastic bullet feet ensure stability and durability on any surface. Packaged securely in a reinforced carton box, this glass rack cabinet arrives ready for installation and long-term commercial use. Perfect for bars, nightclubs, restaurants, hotels, and beverage stations looking to streamline workflow and improve storage efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.