Stainless Steel 1 Compartment Drop-In Sink. Bowl 14 in. x 16 in. x 10 in. No Faucet

  • Mfr # SINK DIS S1C-141610-NF-Z
  • Zoro # G214776125
product price: 
$
199.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SINK DIS S1C-141610-NF-Z
Zoro #
G214776125
UPC #
-
Country of Origin
China

Description

In tight spaces, this compact Amgood stainless steel drop-in sink with a single compartment provides an ideal solution. Its functional design ensures effective hand washing, catering perfectly to food trucks, concession stands, or snack bars.Certified by NSF International for its commitment to public safety and environmental standards, this sink boasts durable 18-gauge, 304 series stainless steel construction. It's easy to maintain and resistant to rust, ensuring longevity. The added marine edge prevents spills, maintaining cleanliness.Equipped with a 3 1/2 in. drain basket, it effectively catches food debris


  • •Overall Size 20.5 in. x 17 in.. Bowl Size 14 x 16 in.. Includes a basket strainer.
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • •Made from corrosion-resistant 18-gauge type 304 stainless steel
  • •Excellent for washing, rinsing and sanitizing
  • •Maintain your restaurant's compliance with health codes without compromising on space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.