Shop AMGOOD
See all product information
Create Account
16 in. x 20 in. x 12 in. Stainless Steel 1 Compartment Drop-In Sink. NSF
- Mfr # AMG SINK DIS S1C-162010-NF-Z
- Zoro # G622640049
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
10-5/32 in
Width
18 in
Depth
10 in
Gauge
18 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SINK DIS S1C-162010-NF-Z
- Zoro #
- G622640049
- UPC #
- -
- Country of Origin
- China
- Item
- Sink
- Material
- 304 Stainless Steel
- Gauge
- 18 Gauge
- Installation
- Drop-In Sink
- Color
- Silver
- Finish
- Stainless Steel
- Includes
- Basket Strainer
- Standards
- NSF
Dimensions
- Height
- 10-5/32 in
- Width
- 18 in
- Depth
- 10 in
Description
In tight spaces, this compact Amgood stainless steel drop-in sink with a single compartment provides an ideal solution. Its functional design ensures effective hand washing, catering perfectly to food trucks, concession stands, or snack bars. Certified by NSF International for its commitment to public safety and environmental standards, this sink boasts durable 18-gauge, 304 series stainless steel construction. It's easy to maintain and resistant to rust, ensuring longevity. The added marine edge prevents spills, maintaining cleanliness. Equipped with a 3 1/2 in. drain basket, it effectively catches food debris
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.