Shop AMGOOD

Stainless Steel 3 Compartment Drop-In Sink. Bowl 14 in. x 16 in. x 10 in. No Fauce

  • Mfr # SINK DIS S3C-141610-NF-Z
  • Zoro # G814776136

product price: 
$
459.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SINK DIS S3C-141610-NF-Z
Zoro #
G814776136
UPC #
-
Country of Origin
China

Description

Designed for efficiency, this sink allows washing, rinsing, and sanitizing all in one convenient space, catering perfectly to dishwashing or food prep needs. Its adaptable size suits compact kitchens where space is a premium.It meets the strict standards set by NSF International, ensuring adherence to public safety, health, and environmental requirements.Constructed with resilient 18-gauge, 304 series stainless steel, this sink offers easy maintenance and long-lasting durability. The integrated marine edge prevents spills, keeping surfaces clean.Each compartment features 3 1/2 in. drain baskets to trap food debris, averting drain clogs.


  • •Overall Size 20.5 in. x 50 in.. Bowl Size 14 x 16 in.. Includes basket strainers
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • •Made from corrosion-resistant 18-gauge type 304 stainless steel
  • •Excellent for washing, rinsing and sanitizing
  • •Maintain your restaurant's compliance with health codes without compromising on space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.