Stainless Steel Hands-Free Wall-Mounted Hand Sink 17 in. x 15 in. with Double Knee Valves, Faucet, and Side Splash Guards
- Mfr # SINK HS-17KVSS-Z
- Zoro # G014590150
Key Features
Specifications
Details
- MFR #
- SINK HS-17KVSS-Z
- Zoro #
- G014590150
- UPC #
- -
- Country of Origin
- China
- Bowl Shape
- Square
- Item
- Wall Mounted Hand Sink
- Material
- Stainless Steel
- Standards
- NSF
- Includes
- Faucet, knee pedal, backsplash, sidesplashes,Basket Strainer, Installation Hardware
- With Faucet / Without Faucet
- With Faucet
Dimensions
- Bowl Size
- 12 in. L x 14 in. W x 5.5 in. D
- Height
- 16 in
- Width
- 17 in
- Overall Length
- 15 in
- Thickness
- 20 Gauge
Description
This hands-free sink is constructed from durable 20-gauge, 304 stainless steel for reliable performance and easy maintenance in high-traffic environments. The sink measures 15-1/4 in. x 17-5/16 in. x 13 in. H, featuring a 14 in. x 10 in. x 5 in. bowl.
Equipped with brass cast double knee valves for hot and cold water, the sink allows for hygienic, hands-free operation, while the 3 in. gooseneck spout provides ample clearance for washing.
The sink also includes integrated side splash guards to help contain water and maintain a cleaner, safer workspace.
Designed for commercial kitchens, restaurants, and food service spaces, this wall-mounted unit includes a secure mounting clip for easy installation and a 1.5 in. drain basket. NSF certified, this sink meets the strictest health and sanitation standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.