
Stainless Steel Adjustable Bullet Feet for 1-5/8 in. O.D Tubing, 4PK
Mfr # MBF-4PK-Z
Zoro # G014776141
product price: $28.35
/pk 4, $7.09/eaKey Features
Color
Silver
Material
Stainless Steel
Fits
1-5/8in O.D. tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MBF-4PK-Z
Zoro #
G014776141
UPC #
-
Country of Origin
China
Details
Color
Silver
Material
Stainless Steel
Item
Bullet Feet
Fits
1-5/8in O.D. tubing
Description
Package Dimensions : 6.34 x 5.59 x 2.09 inches; 1.61 Pounds.Set of 4-Stainless Steel Equipment Bullet Foot.Fits 1 5/8 in. O.D. tubing.1 in. Upward Adjustment. This versatile replacement foot lets you fix the missing or damaged foot on a variety of equipment.
- •Package Dimensions : 6.34 x 5.59 x 2.09 inches; 1.61 Pounds Item model number : AMG-XBF-Z Date First Available : June 27, 2021 Manufacturer : AmGood ASIN : B0981V4D27 Best Sellers Rank: #66,733 in Industrial & Scientific
- •Set of 4-Stainless Steel Equipment Bullet Foot
- •Fits 1 5/8 in. O.D. tubing
- •1 in. Upward Adjustment
- •This versatile replacement foot lets you fix the missing or damaged foot on a variety of equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.