Shop AMGOOD
See all product information
Create Account
Stainless Steel Corner Work Table 38in. x 38in. x 35in. with 1.5in. Backsplash, Galvanized
- Mfr # AMG CWT-3030-BS-Z
- Zoro # G623939562
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Finish
Stainless Steel
Application
Kitchen, Laundry, Garage
Height
35 in
Shape
Space-Saving Corner Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG CWT-3030-BS-Z
- Zoro #
- G623939562
- UPC #
- -
- Country of Origin
- China
- Item
- Corner Work Table
- Color
- Stainless Steel
- Finish
- Stainless Steel
- Application
- Kitchen, Laundry, Garage
- Shape
- Space-Saving Corner Design
- Includes
- Undershelf
- Material
- Stainless Steel
- Standards
- NSF
- Tabletop Material
- 430 Stainless Steel
Dimensions
- Width
- 38 in
- Height
- 35 in
- Length
- 38 in
- Size
- 38 in x 38 in x 35 in
- Top Thickness
- 18 Gauge
Description
Optimize unused corner space with this 30in. x 30in. stainless steel corner work table, designed for commercial kitchens, prep areas, and utility spaces. The angled front allows the table to fit seamlessly into corner layouts, helping you maximize efficiency without sacrificing workspace. The 18 gauge 430 stainless steel top provides a durable and easy-to-clean surface for food preparation and daily tasks. A 1.5-inch backsplash helps protect surrounding walls from splashes and spills, making it ideal for busy kitchen environments. Below, a galvanized undershelf with hat channel reinforcement offers additional storage for ingredients, tools, or equipment. The 5-leg support system, including a center front leg, enhances stability and load distribution. Finished with adjustable plastic bullet feet, this table stays level on uneven floors and is built for reliable performance in restaurants, catering operations, bakeries, and foodservice facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.