Stainless Steel Dual Knee Pedal Valve Control for Faucet

  • Mfr # DBL KNEE VALVE-Z

  • Zoro # G214776118


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Width
2 in
Valve Type
‎Knee Pedal Valve
Overall Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBL KNEE VALVE-Z
Zoro #
G214776118
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
4 1/8 in

Details

Material
Stainless Steel
Color
Silver
Valve Type
‎Knee Pedal Valve

Description

4-1/8 in. Bracket length4-1/2 in. Screw hole centersWater line connection is 4 in. on centerColor coded pedalsSelf closing valve


  • •4-1/8 in. Bracket length
  • •4-1/2 in. Screw hole centers
  • •Water line connection is 4 in. on center
  • •Color coded pedals
  • •Self closing valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.