
Stainless Steel Floor Mop Sink 25 in. x 33 in. x 16 in. Sink
Mfr # SINK MS-253316-Z
Zoro # G914776111
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Overall Height
16 in
Overall Length
33 in
Bowl Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SINK MS-253316-Z
Zoro #
G914776111
UPC #
-
Country of Origin
China
Dimensions
Overall Height
16 in
Overall Length
33 in
Bowl Depth
12 in
Overall Width
25 in
Details
Material
Stainless Steel
Color
Silver
Item
Floor Mop Sink
Gauge
18 gauge
Includes
Basket Strainer, Installation Hardware
Description
25 in. x 33 in. x 16 in. Sink. Bowl Dimensions are: 20 in. x 28 in. x 12 in.Constructed from high-quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance NSF certified3 1/2 in. drain basket and wall clip includedGreat for mop cleaning. Allows for easy disposal of waterThis sink is perfect for use in any restaurant kitchen or dish room as a sanitary way of disposing dirty water and other liquids.
- •25 in. x 33 in. x 16 in. Sink. Bowl Dimensions are: 28 in. x 20 in. x 12 in.
- •Constructed from high-quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. NSF certified
- •3 1/2 in. drain basket and wall clip included
- •Great for mop cleaning. Allows for easy disposal of water
- •This sink is perfect for use in any restaurant kitchen or dish room as a sanitary way of disposing dirty water and other liquids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.