Shop AMGOOD

Stainless Steel Printer Tray. 10 in x 6-1/2 in. x 2 in., 18-Gauge 430 Stainless Steel

  • Mfr # AMG WS-PRINTER-TRAY-Z

  • Zoro # G422640058


product price:  $21.49
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMG WS-PRINTER-TRAY-Z
Zoro #
G422640058
UPC #
-
Country of Origin
China

Details

Item
Stainless Steel Printer Tray
Material
Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Standards
NSF

Description

This Stainless Steel Printer Tray provides a sturdy and efficient mounting solution for small printers, label makers, and POS equipment. Built from 18-gauge 430 stainless steel, it stands up to daily use in restaurants, commercial kitchens, manufacturing areas, offices, and retail environments. The one-piece bent construction ensures a clean, seamless look while maintaining strength and stability. A 1 in. diameter cable hole allows cords to pass through neatly, helping create an organized and professional workstation. Measuring 10.2 in. x 6.5 in. x 1.9 in., this compact tray is ideal for saving counter space in tight work areas. The mounting screw set is included for quick installation, and each unit ships securely in a carton box for safe delivery.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.