Stainless Steel Single Overshelf for 36 in. Long Prep Table. 12 in. x 36 in. x 18 in.
- Mfr # SOS-1236-Z
- Zoro # G014772822
Key Features
Specifications
Product Information
- MFR #
- SOS-1236-Z
- Zoro #
- G014772822
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Length
- 36 in
Details
- Gauge
- 18 gauge
- Item
- Single Overshelf
- Leg Material
- Stainless Steel
- Color
- Silver
- Material
- Stainless Steel
- Compatible
- 36 in Long Table
- Stainless Steel Type
- Type 430
- NSF Listed
- Yes
- Assembly Required
- Minimal Assembly
Description
Introducing the Stainless Steel Single Overshelf for 30 in. Long Prep Tables Your Kitchen Space Maximization Solution!Product Dimensions: 12 in. Wide x 36 in. Long x 18 in. HighAre you seeking an efficient way to make the most of your kitchen workspace? Look no further than our Stainless Steel Single Overshelf, specially designed for 30 in. Long Prep Tables. This sleek and sturdy overshelf is the perfect addition to your kitchen, ensuring you have ample space for all your essential tools and ingredients.Key Features:Space Maximization: Our Stainless Steel Single Overshelf is engineered to fit perfectly on top of your 30 in. Long Prep Table, allowing you to significantly increase the available space in your kitchen. Say goodbye to cluttered countertops and hello to a more organized and efficient cooking area. Please note that mounting hardware is not included.NSF Certified: Safety and hygiene are paramount in any kitchen. That's why our overshelf is NSF Certified, meeting stringent standards for public health protection and safety. You can use it with confidence in both commercial and residential settings.Commercial-Grade Quality: Crafted from robust 18-gauge 430 stainless steel, this overshelf is built to withstand the demands of a busy kitchen. Its corrosion-resistant properties ensure it remains in top condition, even in high-moisture environments.Easy Assembly: Installing the Stainless Steel Single Overshelf is a breeze. It comes with stainless steel tubular uprights and mounting brackets that provide stable support for the shelf. Enjoy the convenience of additional storage without the hassle of complicated assembly.
- •Product dimensions: 12 in. Wide x 36 in. Long x 18 in. High.
- •Mounts on top of a work table which allows to significantly maximize the available space of your kitchen. Mounting hardware is not included.
- •NSF Certified. Meets strict standards for public health protection & safety.
- •Commercial grade. Made from 18 gauge 430 stainless steel
- •All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.