Shop AMGOOD
See all product information
Create Account
Stainless Steel Utility Sink-3 Compartment Sink 10 in. x 14 in. x 10 in. Bowl. No Faucet
- Mfr # SINK DIS-101410-3 - NO FAUCET
- Zoro # G509116506
product price:
$
313.99
/ea
Free Shipping & Returns
Key Features
Material
430 Stainless Steel
Color
Silver
Overall Height
10 in
Overall Length
37 in
With Faucet/Without Faucet
Without Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SINK DIS-101410-3 - NO FAUCET
- Zoro #
- G509116506
- UPC #
- 810095253720
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Overall Length
- 37 in
- Overall Width
- 19 in
- Length (In.)
- 37 in
- Width
- 19 in
- Thickness
- 18 Gauge
Details
- Material
- 430 Stainless Steel
- Color
- Silver
- With Faucet/Without Faucet
- Without Faucet
- Standards
- NSF
- Includes
- Basket Strainer, Installation Hardware
- Item
- Drop in Sink
Description
3 CompartmentStainless SteelDrop In SinkBowl Measurements: 10in x 14in x 10inSink Measurement: 37 7/8in x 18.5in x 10in
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.