Shop AMGOOD
Additional $50.00 delivery surcharge applies per item.
See details
Stainless Steel Utility Sink. Bowl 24 in. x 24 in. x 14 in. No Faucet
Mfr # SINK S1C-242414-NF-Z
Zoro # G214772820
product price:Â $422.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SINK S1C-242414-NF-Z
Zoro #
G214772820
UPC #
-
Country of Origin
China
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice.Recommended By Top Plumbers In The Industry. Sink Size: 30 in. Length X 29.5 in. Width. Bowl size: 24 in. Length x 24 in. Width x 14 in. Depth.18 gauge, type 304 Stainless Steel Sink.Galvanized Legs With Adjustable Plastic Bullet Foot Includes 1 Basket Drain .NSF Certified for Food Service Application. 8 in. Center Faucet. Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial Domestic Applications such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- The 24 in. x 24 in. x 14 in. deep bowl is perfect for tasks like rinsing fruits and vegetables and washing pots, while the rounded corners make it easy to clean. Raised edges along the front and sides of the sink work to keep splashes and spills from making it onto the floor, which helps you keep your work area cleaner and safer.
- Made from 18-gauge type 304 stainless steel, which is corrosion-resistant when properly maintained. Easy to clean for a healthy, sanitary washing station. The legs are made from galvanized steel to provide excellent stability for years of use.
- Galvanized leg and socket, plastic bullet feet.
- 304 stainless steel one compartment sink. 30 in. x 29.5 in. x 42 3/8 in.H Overall Dimension. 24 in.x24 in. Bowl Dimension.
- Ideal for kitchens, restaurants, laundry rooms, back yards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.