Underbar Sink With Right Drainboard, 1 bowl, Freestanding, 304 Stainless Steel, 19 in. W x 10 in. H
Mfr # AMG SINK BAR S1C-101410-R-NF-Z
Zoro # G615939082
Key Features
Specifications
Product Information
Dimensions
Details
Description
AmGood Commercial Underbar Stainless Steel Sink with Right DrainboardOptimize your bar or kitchen space with the AmGood Commercial Underbar Stainless Steel Sink. Designed for efficiency in tight spaces, this model offers the same durability and practicality as our other models, but without the faucet, giving you the flexibility to choose and install the faucet that best suits your needs.Constructed from 18-gauge, 304 stainless steel, this sink is built to handle the demands of a busy bar, cafe, or restaurant. The rust-resistant surface ensures long-lasting use, even in high-traffic environments. The sink also features a 12 in. right drainboard, providing additional workspace for handling glassware, utensils, and other essentials.With overall dimensions of 19 in. depth by 24 in. width, including the drainboard, this underbar sink fits perfectly in compact setups. The bowl measures 14 in. length, 10 in. width, and 10 in. depth, offering ample space for washing and rinsing while maintaining a streamlined profile. The sink also includes a 3 in. backsplash to help protect walls and contain splashes.Supported by galvanized legs for stability, and adjustable bullet feet to ensure it remains level on any surface, this sink is both sturdy and versatile. Pre-drilled 4 in. center holes are ready for the installation of your preferred faucet, allowing you to customize the sink to your specific needs. The included 1.5 in. drain basket ensures smooth drainage and helps prevent clogs.NSF Certified to meet the highest standards for safety and cleanliness, this sink is a reliable choice for any commercial bar or kitchen.
- The 19 in. depth by 24 in. width design, including a 12 in. right drainboard, offers ample space for washing, rinsing, and additional workspace, all while fitting perfectly in compact bar setups.
- Built from 18-gauge, 304 stainless steel, this AmGood underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafes, and restaurants. Supported by galvanized legs for added stability in demanding environments.
- Pre-drilled with 4 in. center holes, ready for easy installation of your preferred bar faucet, allowing you to customize the setup to your specific needs.
- NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bars, kitchens, and other professional environments.
- Ships knocked down. All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.