
Shop AMGOOD
See all product information
Utility Cart, Stainless Steel, 3 Shelves, 28" L, 18" W, 33" H
Mfr # AMG-CART-1828-KD-418
Zoro # G609291875
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33"
Overall Length
28"
Overall Width
18"
Material
Stainless Steel
Color
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AMG-CART-1828-KD-418
Zoro #
G609291875
UPC #
810095252167
Country of Origin
China
Dimensions
Overall Height
33"
Overall Length
28"
Overall Width
18"
Details
Material
Stainless Steel
Color
Metal
Item
Utility Cart
Number of Shelves
3
Caster Type
Swivel
Type
Stainless Steel Type 430
Standards
NSF
Shelf Material
Stainless Steel
Number of Casters
4
Description
Stainless steel utility cart with 3 shelves. Shelf Size: 18 X 28. Durable, 18-gauge stainless steel construction for long-lasting use. 4 fixed plate castors at front. 4 swivel plate castors with brake at back. Solid shelves accommodate smaller items that may slip through cracks of wire shelves. Ships knocked down to reduce selling price.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.