Wall-Mounted Pre-Rinse Assembly with 8 in. Centers and 12 in. Add On Faucet
- Mfr # AMG FCT-WM-PR-ADD-A3-Z
- Zoro # G115851761
Key Features
Specifications
Details
- MFR #
- AMG FCT-WM-PR-ADD-A3-Z
- Zoro #
- G115851761
- UPC #
- -
- Country of Origin
- China
- Mounting Type
- ‎Wall Mount
- Finish
- ‎Chrome Polished
- Material
- Brass, Stainless Steel
- Number of Handles
- ‎3
- Includes
- ‎Pull Down Sprayer, 360 Swivel
- Standards
- NSF
Description
This lead-free pre-rinse assembly is a durable and efficient solution for commercial kitchens, designed to handle rigorous cleaning tasks with ease. Its wall-mounted design with 8 in. centers ensures stability and maximizes workspace efficiency, making it perfect for busy food service environments.Key features include a spring-action flexible gooseneck for excellent maneuverability and an add-on faucet with a 12 in. spout for added versatility. The 38 in. height with a 14 in. overhang provides ample reach, accommodating large sinks and equipment effortlessly.Constructed to meet lead-free compliance standards, this assembly ensures safe and environmentally friendly operation. It is securely packaged in a durable carton box for damage-free delivery. A reliable choice for any professional kitchen setup!
- Pre-rinse assembly with 12 in. wall bracket
- 38 in. high with 14 in. overhang
- Add-on faucet with 12 in. spout
- Spring action flexible gooseneck
- Lead Free: Lead<0.25%. NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.