Wall Mounted Sheet / Bun Pan Rack 28in x 18in x 21in. Fits 6 Full-Size Sheet Pans. NSF

  • Mfr # BPR WM-FULL-6-Z

  • Zoro # G512028117


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Type
Full Size Sheet Pans
Length
28"
Load Capacity
6
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPR WM-FULL-6-Z
Zoro #
G512028117
UPC #
-
Country of Origin
China

Dimensions

Length
28"
Overall Width
21"

Details

Item
Sheet Pan Racks
Color
Silver
Type
Full Size Sheet Pans
Load Capacity
6
Material
Aluminum

Description

Transform your culinary workspace with the AmGood wall-mounted sheet/bun pan rack, creating a dedicated area for cooling pans fresh out of the oven!, In the realm of bakeries, restaurants, and catering kitchens, maintaining cleanliness and organization is paramount. Our wall-mounted AmGood bun pan rack, designed for commercial applications, elevates your kitchen's efficiency while accommodating up to 6 full-size bun pans. Whether you're safeguarding a batch of delectable cookies or any other baked creations, this rack is your ally in ensuring a tidy, well-organized back-of-house operation. Maximizing Storage Space, This pan rack maximizes the utilization of your kitchen space, providing secure storage for up to 6 full-size sheet pans. The 3 spacing between each extruded aluminum pan slide not only accommodates your pans but also facilitates superior cooling. Its sturdy shelves add an extra layer of convenience, streamlining the organization of freshly baked cookies, succulent meats, and a variety of kitchen essentials. Convenient Wall Mount Design, Enhance the flow of your preparation space while creating valuable floor, reach-in, or countertop space with our wall-mounted rack..


  • • Fits 6 full-size sheet pans. Space-Saving Wall-Mount Design: Free up valuable floor and countertop space with this seamless, wall-mounted rack, streamlining the workflow of your culinary operations and maintaining a tidy back-of-house area.
  • • Commercial-Grade Organization: Perfect for bakeries, restaurants, and catering kitchens, this AmGood bun pan rack offers a reliable solution for maintaining cleanliness and order in busy culinary environments.
  • • Built to Last: Crafted from corrosion-resistant aluminum with robust 1 in. extruded tube frames and cross supports, this rack is designed for continuous use, guaranteeing the longevity of an essential tool in your kitchen. Elevate your culinary workspace with the AmGood wall-mounted bun pan rack for enhanced efficiency and organization.
  • • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • • Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.