Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Sheet Bun Pan Rack Fits 5 Pans

  • Mfr # WMSPR-5KD

  • Zoro # G909291858


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Height
18
Width
13
Color
Silver
Length
21
Load Capacity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMSPR-5KD
Zoro #
G909291858
UPC #
810095252822
Country of Origin
China

Dimensions

Height
18
Width
13
Length
21

Details

Item
Aluminium Bun Pan Rack
Color
Silver
Load Capacity
5
Material
Aluminium
Includes
Installation Hardware
Standards
NSF

Description

The Wall Mounted Sheet Bun Pan Rack is the perfect solution for any kitchen or bakery that needs a reliable and convenient way to store sheet pans. This rack is designed to hold up to five pans, providing ample storage space for all of your baking needs.Made from high-quality, heavy-duty materials, this rack is built to last and can withstand even the busiest kitchen environments. The sturdy construction ensures that the pans will stay securely in place, while the wall-mounted design saves valuable floor space.Installing the Wall Mounted Sheet Bun Pan Rack is a breeze, thanks to its simple and straightforward design. All you need is a few basic tools and a few minutes, and youll be ready to start organizing your sheet pans in no time. The rack comes with all the hardware you need for installation, so you can start using it right away.Whether youre a professional baker or just someone who enjoys baking at home, the Wall Mounted Sheet Bun Pan Rack is the ideal choice. Its easy to use, durable, and versatile, making it perfect for a wide range of applications. So why wait? Order your Wall Mounted Sheet Bun Pan Rack today and start organizing your sheet pans like a pro!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.