Shop AMI BEARINGS
See all product information
Create Account
AMI BEARINGS -SINGLE ROW BALL BEARING - 2-3/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL311-35
- Zoro # G612376712
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
7-51/64 in
Overall Height
5-29/32 in
Flange Thickness
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL311-35
- Zoro #
- G612376712
- UPC #
- 808250255740
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 7-51/64 in
- Overall Height
- 5-29/32 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2.795 in
- Overall Length
- 9-13/16 in
- Bore Diameter
- 2-3/16 in
Description
a=9-13/16in, e=7-51/64in, g=25/32in, x=2-1/16in, s=63/64in, b=5-29/32in, Z=2.795in, Bi=2.598in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.