Flange Block Bearing; 2 Bolt Flange Block; 1-1/4 in. Bore; 5.1 in. Bolt Circle Diameter
- Mfr # UCFT207-20
- Zoro # G612501176
product price:Â
$
86.75
/ea
Key Features
Bearing Insert Material
Steel
Bore Diameter
1-1/4 in
Overall Height
3-3/4 in
Bearing Insert Type
Radial Ball
Overall Length
6-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFT207-20
- Zoro #
- G612501176
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 3-3/4 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1.75 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 9/16 in
Details
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4 in. Bore; 5.1 in. Bolt Circle Diameter; 5-1/8 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.