Flange Block Bearing; 2 Bolt Flange Block; 1 in. Bore; 3 in. Bolt Circle Diameter
- Mfr # BLFL5-16
- Zoro # G612501268
product price:Â
$
47.45
/ea
Key Features
Overall Width
1.201 in
Housing Material
Cast Iron
Bore Diameter
1 in
Number of Mount Holes
2
Overall Height
2-23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL5-16
- Zoro #
- G612501268
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1.201 in
- Bore Diameter
- 1 in
- Overall Height
- 2-23/32 in
- Flange Thickness
- 7/16 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
Description
Flange Block Bearing; 2 Bolt Flange Block; 1 in. Bore; 3 in. Bolt Circle Diameter; 3 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.