Flange Block Bearing; 4 Bolt Round Flange Cartridge; 30MM Bore; 99MM Bolt Circle Diameter
- Mfr # UCFC206
- Zoro # G612501442
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
23 mm
System of Measurement
Metric
Housing Type
Round
Overall Width
32.2 mm
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC206
- Zoro #
- G612501442
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 23 mm
- Overall Width
- 32.2 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 70.7 mm
- Overall Height
- 125 mm
- Overall Length
- 125 mm
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.