Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter
- Mfr # UCFC208
- Zoro # G512501276
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Overall Width
41.2 mm
System of Measurement
Metric
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFC208
- Zoro #
- G512501276
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 41.2 mm
- Mount Hole Center-to-Center Length
- 84.8 mm
- Bore Diameter
- 40 mm
- Overall Height
- 145 mm
- Overall Length
- 145 mm
- Flange Thickness
- 26 mm
Details
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Housing Type
- Round
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.