Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 202MM Bolt Circle Diameter
- Mfr # UCF212
- Zoro # G512501337
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Overall Length
175 mm
Shaft Locking Type
Set Screw
Bore Diameter
60 mm
Bearing Insert Material
Steel
Overall Height
175 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF212
- Zoro #
- G512501337
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 175 mm
- Bore Diameter
- 60 mm
- Overall Height
- 175 mm
- Overall Width
- 68.7 mm
- Mount Hole Center-to-Center Length
- 143 mm
- Flange Thickness
- 20 mm
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 202MM Bolt Circle Diameter; 143MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.