Insert Bearing, 1-7/16 in. Bore, 1.689 in. Length Thru Bore, Wide Inner Ring

  • Mfr # UC207-23MZ2

  • Zoro # G312502459


product price:  $76.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC207-23MZ2
Zoro #
G312502459
UPC #
-
Country of Origin
Japan

Description

Insert Bearing; 1-7/16 in. Bore; 1.689 in. Length Thru Bore; Wide Inner Ring; 0.787 in. Outer Race Width; Spherical; 2.835 in. Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.