SINGLE ROW BALL BEARING, 1-11/16'' MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCSX09-27
- Zoro # G112309708
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.618 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Width
1.598 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCSX09-27
- Zoro #
- G112309708
- UPC #
- 808250176083
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- Flange Cartridge
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 3.618 in
- Overall Width
- 1.598 in
- Bore Diameter
- 1-11/16 in
- Flange Thickness
- 1 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8'', p=5-1/8'', e=3.618'', s=35/64'', J=15/32'', K=7/16'', g=1'', f=4.250'', Z=1.598'', Bi=2.031''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.