Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-11/16'' WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCS209-27
- Zoro # G712311002
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
1-11/16 in
System of Measurement
Inch
Overall Width
1.447 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCS209-27
- Zoro #
- G712311002
- UPC #
- 808250185986
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1-11/16 in
- Overall Width
- 1.447 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Flange Thickness
- 7/8 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8'', p=5-1/8'', e=3.625'', s=17/32'', J=15/32'', K=29/64'', g=7/8'', f=4.250'', Z=1.447'', L=1.976''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.