SINGLE ROW BALL BEARING, 1-11/16'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCF209-27
- Zoro # G012311092
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
7/8 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Overall Length
6-1/8 in
Mount Hole Center-to-Center Length
3.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCF209-27
- Zoro #
- G012311092
- UPC #
- 808250150564
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 7/8 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Width
- 1.406 in
- Bore Diameter
- 1-11/16 in
Description
a=6-1/8'', p=5-1/8'', e=3.625'', s=17/32'', J=15/32'', K=7/16'', g=7/8'', f=4.250'', Z='', Bi=1.937''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.