Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-11/16in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX09-27
- Zoro # G712376926
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6-3/16 in
Housing Material
Cast Iron
Overall Length
7-7/16 in
System of Measurement
Inch
Overall Height
4-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFLX09-27
- Zoro #
- G712376926
- UPC #
- 808250166640
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-7/16 in
- Overall Height
- 4-9/16 in
- Bore Diameter
- 1-11/16 in
- Overall Width
- 2.157 in
- Flange Thickness
- 9/16 in
Details
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.157in, Bi=2.031in