Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-11/16in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL209-27
- Zoro # G512377444
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-3/64 in
Bearing Insert Type
Radial Ball
Bore Diameter
1-11/16 in
Housing Type
Oval
Housing Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL209-27
- Zoro #
- G512377444
- UPC #
- 808250268351
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2-3/64 in
- Bore Diameter
- 1-11/16 in
- Flange Thickness
- 9/16 in
- Overall Height
- 1.937 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Length
- 7-1/16 in
Description
A=7-1/16in, E=5-27/32in, G=9/16in, X=1-9/16in, S=5/8in, L=4-3/8in, Z=2-3/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.