Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-11/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT209-27
- Zoro # G612377108
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-11/16 in
Bearing Insert Material
Steel
Overall Length
7-1/16 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT209-27
- Zoro #
- G612377108
- UPC #
- 808250159444
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 1-11/16 in
- Overall Length
- 7-1/16 in
- Overall Height
- 4-3/8 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Width
- 2.087 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.087in, L=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.