SINGLE ROW BALL BEARING - 1-11/16in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ209-27
- Zoro # G212376532
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
2.161 in
Overall Height
4-3/8 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
5.846 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ209-27
- Zoro #
- G212376532
- UPC #
- 808250149681
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 2.161 in
- Overall Height
- 4-3/8 in
- Mount Hole Center-to-Center Length
- 5.846 in
- Bore Diameter
- 1-11/16 in
- Overall Length
- 7-5/64 in
- Flange Thickness
- 17/32 in
Description
a=7-5/64in, e=5.846in, g=17/32in, x=1-7/32in, s=0.551in, b=4-3/8in, J=0.157in, f=4.134in, Z=2.161in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.