Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-11/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB209-27
- Zoro # G812375690
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6-27/32 in
Housing Type
Triangular
Bearing Insert Material
Steel
Flange Thickness
23/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB209-27
- Zoro #
- G812375690
- UPC #
- 808250144099
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 6-27/32 in
- Flange Thickness
- 23/32 in
- Overall Width
- 2-3/64 in
- Overall Length
- 6-27/32 in
- Mount Hole Center-to-Center Length
- 2-1/8 in
- Bore Diameter
- 1-11/16 in
Description
a=6-27/32in, h=2-9/16in, e=2-1/8in, J=1-11/16in, g=23/32in, x=1-1/2in, s=15/32in, b=4-3/16in, f=3-5/32in, Z=2-3/64in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.